Konise rullelejer Timken JHM720249, Udvendig diameter: 160 mm | Indvendig diameter: 100 mm | Bredde: 41 mm
Tapered Roller Bearings
Se tekniske oplysningerReferencer
Timken:JHM720249
Rubix:148366
producent:100114837
EAN:0053893670546

oplysninger om produktet : JHM720249 TIMKEN
Timken is the recognized world leader in tapered roller bearings with the most extensive offering in the market. This is the basic and the most widely used type of tapered roller bearing. It consists of the inner-ring assembly and the outer ring. It is usually fitted as one of an opposing pair. During equipment assembly, single-row bearings can be “set” to the required clearance (endplay) or preload condition to optimize performance.
Styrker
Single-row tapered roller bearings have positive roller alignment that ensures true rolling motion and generates a “seating force” that pushes the roller against the cone large rib. This seating force prevents the rollers from skewing off apex, thereby keeping them positively aligned and located against the cone large rib.
Applikationer
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Tekniske informationer
Egenskaber
| Dimensioner (D x B x H) | 161x161x50 mm |
|---|---|
| Logistik, vægt | 2040 g |
| Dimensioner (D x B x H) | 160,782x160,782x49,53 mm |
| Vægt | 2034,8 g |
| Indvendig diameter | 100 mm |
| Udvendig diameter | 160 mm |
| Bredde | 41 mm |
| Type lejeafstand | cn |
| Serie | hm720200 |
| Materiale | stamped steel |
| Bur | stål |
| Lejebredde i alt | 41 mm |
| Grundlæggende statisk belastning, radial - C0r | 416000 N |
| Grundlæggende dynamisk belastning, radial - Cr | 58300 N |
At vise UNSPSC/ECL@SS
4.176,33 kr. Ex moms
/ Styk
5.220,41 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel





