Referencer
3M:30938B
Rubix:432614
producent:7000095556

oplysninger om produktet : 3M™ Packtejp 309, Brun, 38 mm x 66 m, 30938B
Low Noise General Purpose Box Sealing Tape for Light Weight Applications.
Scotch® Box Sealing Tape 309 is a 50 micron tape, general purpose polypropylene film tape with pressure sensitive acrylic adhesive that offers reliability in light weight and price sensitive applications. It is specifically designed to avoid typical unwinding noise, to withstand cold temperature applications and for easy handling and smooth dispensing by hand, by manual dispensers or with the 3M™-Matic Case Sealers. Recommended Applications cover: General industry, Food and beverage, Cold temperature applications, Cartons exposed to UV light and aging Tabbing.
Box Sealing Tape 309 features a with pressure-sensitive acrylic adhesive. It adheres instantly and consistently to difficult surfaces including cartons containing high levels of recycled content. It offers good edge tear and split resistance.
Scotch® Box Sealing Tape 309 is a 50 micron tape, general purpose polypropylene film tape with pressure sensitive acrylic adhesive that offers reliability in light weight and price sensitive applications. It is specifically designed to avoid typical unwinding noise, to withstand cold temperature applications and for easy handling and smooth dispensing by hand, by manual dispensers or with the 3M™-Matic Case Sealers. Recommended Applications cover: General industry, Food and beverage, Cold temperature applications, Cartons exposed to UV light and aging Tabbing.
Box Sealing Tape 309 features a with pressure-sensitive acrylic adhesive. It adheres instantly and consistently to difficult surfaces including cartons containing high levels of recycled content. It offers good edge tear and split resistance.
Styrker
Economical and reliable box sealing tape for lightweight packaging applications|| General purpose packaging tape suitable for light weight and price sensitive applications;Acrylic adhesive with polypropylene backing delivers dependable, quality performance|| Low noise dispensing;Excellent adhesion to recycled liner paper and fibreboard|| Resists UV rays without yellowing for archival applications;High edge tear and split resistance|| Resists UV rays without yellowing for archival applications;Excellent adhesion to recycled liner paper and fibreboard|| High edge tear and split resistance;General purpose packaging tape suitable for price sensitive applications
Applikationer
Lightweight box sealing
Tekniske informationer
Egenskaber
| Bredde | 38 mm |
|---|---|
| Længde | 66 m |
| Farve | brun |
| Materiale | polypropylene film (backing) |
| Diameter | 76 mm |
| Tykkelse | 0.05 mm |
| Trækstyrke | 102 N/mm² |
| Max. Driftstemperatur | 80 °C |
At vise UNSPSC/ECL@SS
768,48 kr. Ex moms
/ 48 Styk
960,60 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel