Referencer
Portwest:TX12NARM
Rubix:6017172
producent:TX12NARM
EAN:5036108169474

Dokumenter
oplysninger om produktet : TX12 NVY REG M PORTWEST
The Portwest Texo cotton rich fabric creates a very comfortable yet practical garment. This bib & brace offers complete lower body and leg protection. Features include a concealed bib pocket, kneepad pockets and thigh pockets. Hook and loop at the leg end ensures a secure fit.
Styrker
•High cotton content for superior comfort|•Non shrinking to ensure that this style maintains its shape wash after wash|•50+ UPF rated fabric to block 98% of UV rays|•10 pockets for ample storage|•Phone pocket|•Knee pad pockets to facilitate knee pads|•Elasticated back waist for a secure fit|•Bartacked at all stress points|•Contrast colouring for added style|•Two back pockets
Tekniske informationer
Egenskaber
| Farve | flåde |
|---|---|
| Størrelse | m |
| Hovedmaterialet | bomuld |
| Sekundær farve | ingen sekundærfarve |
| Materiale | texo cotton |
At vise UNSPSC/ECL@SS
308,54 kr. Ex moms
/ Styk
385,67 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel