Referencer
Bosch:2608587164
Rubix:363976
EAN:3165140599252

oplysninger om produktet : KAKELBORR EXPERT 8X80MM - 2608587164 - BOSCH
CYL-9 Soft Ceramic Tile Drill Bit is the standard choice when drilling in tiles.
Styrker
•Dry drilling without lubrication for convenient use
Simple flute-less design is especially suitable for drilling through tile
Cylindrical shank compatible with three-jaw drill chucks
For drilling without impact at low speeds
Simple flute-less design is especially suitable for drilling through tile
Cylindrical shank compatible with three-jaw drill chucks
For drilling without impact at low speeds
Applikationer
Rotary Drills/Drivers;Impact Drill/Drivers;Drilling Through Tiles
Tekniske informationer
Egenskaber
| Logistik, vægt | 15 g |
|---|---|
| Dimensioner (D x B x H) | 146x40x8 mm |
| Vægt | 18 g |
| Borediameter | 8 mm |
| Længde i alt | 70 mm |
| Skafttype | cylindrisk |
| Bearbejdningsmateriale | glass;ceramic |
At vise UNSPSC/ECL@SS
400,85 kr. Ex moms
/ 5 Styk
501,06 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel
