Referencer
Timken:31597
Rubix:206994
EAN:0053893249452


Teknisk oversigt
| Indvendig diameter | 36.512 mm |
|---|---|
| Udvendig diameter | 76.2 mm |
| Bredde | 29.37 mm |
oplysninger om produktet : 31597 TIMKEN
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Tekniske informationer
Egenskaber
| Indvendig diameter | 36.512 mm |
|---|---|
| Udvendig diameter | 76.2 mm |
| Bredde | 29.37 mm |
| Type lejeafstand | cn |
| Materiale | steel |
At vise UNSPSC/ECL@SS
961,52 kr. Ex moms
/ Styk
1.201,90 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel