Konise rullelejer Timken JM734445, Udvendig diameter: 240 mm | Indvendig diameter: 160 mm | Bredde: 46 mm
Timken Tapered Roller Bearing JM734400
Se tekniske oplysningerReferencer
Timken:JM734445
Rubix:148390
producent:100100611
EAN:0053893673523






oplysninger om produktet : JM734445 TIMKEN
Timken is the recognized world leader in tapered roller bearings with the most extensive offering in the market. This is the basic and the most widely used type of tapered roller bearing. It consists of the inner-ring assembly and the outer ring. It is usually fitted as one of an opposing pair. During equipment assembly, single-row bearings can be “set” to the required clearance (endplay) or preload condition to optimize performance.
Tekniske informationer
Egenskaber
| Dimensioner (D x B x H) | 260,35x260,35x50,8 mm |
|---|---|
| Vægt | 5160,1 g |
| Indvendig diameter | 160 mm |
| Udvendig diameter | 240 mm |
| Bredde | 46 mm |
| Type lejeafstand | cn |
| Materiale | steel |
| Bur | stål |
At vise UNSPSC/ECL@SS
54.462,55 kr. Ex moms
/ Styk
68.078,19 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel
