Beholder Tork 563008

Tork 50L Waste Bin Black B1

Se tekniske oplysninger

Referencer

Tork:563008
Rubix:6039840
EAN:7322540349436
brand logo

Teknisk oversigt

Kapacitet50 l
Farvesort
Materialeplastic
Se alle karateristika

oplysninger om produktet : Tork Bin Black 50 Ltr - 563008 - TORK


Tork 50L Bin Black B1: Maximise space in your washroom with our Tork 50L plastic bin. The flexible mounting options ensure it can fit comfortably into any space, as it can be fixed to either the wall or floor. Areas are kept looking tidy, as the concealed bin liner provides a neat finish. Plus, the bin's modern, functional Elevation design will leave a positive impression on guests. Combine your waste bin with our soft-close lid to increase its overall hygiene and safety. Advantages at a glance: + Optional soft-close lid for safety and hygiene  + Easy to maintain and keep clean + Range of flexible mounting options + Concealed bin liner for a neat finish Compatible with Tork B1 refills.

Styrker

Increase the hygiene and safety of your waste bin with an optional soft-closing lid.
Cut down your staff's maintenance time – this plastic bin is easy to clean.
Keep your washroom bin looking tidy – the concealed bin liner ensures a neat finish.
Fit your bin wherever you need it, thanks to a range of flexible mounting options for the wall or floor.

Tekniske informationer


Egenskaber
Kapacitet50 l
Farvesort
Materialeplastic
Højde629 mm
Bredde389 mm
1.289,48 kr. Ex moms
/ Styk
1.611,85 kr. Inkl moms
  • Tilgængelig - Leveringsdato på forespørgsel