Dispenser til rengøringsservietter Tork 551008

Tork Matic® Hand Towel Roll Dispenser Black H1

Se tekniske oplysninger

Referencer

Tork:551008
Rubix:6039862
EAN:7322540348958
brand logo

Teknisk oversigt

Hovedmaterialetplast
Se alle karateristika

oplysninger om produktet : Tork Matic Hand Towel Roll Disp. Black - 551008 - TORK


Tork Matic® Hand Towel Roll Dispenser Black H1:  Combine efficiency, functionality and sleek design with this glossy hand towel dispenser from our Elevation range. You'll reduce washroom waste, thanks to one-at-a-time paper towel dispensing, and serve more customers with fewer rolls. Hygiene is also boosted as guests only touch the paper towel, not the dispenser. Staff in high-traffic washrooms will value this high-capacity paper towel roll dispenser, as it means fewer refill trips. Plus, it has a useful dual lock system to keep refills secure. Advantages at a glance:  + For washrooms with a high visitor frequency  + Economical and hygienic single-sheet dispensing with stub roll feature + Lockable top opening + Refill indicator and viewing window for easy maintenance + Tork Vision Cleaning enabled  + Simple installation  + ADA Compliant  + Winner of the iF Product Design Award and the Red Dot Award 2009 Compatible with Tork H1 refills.

Tekniske informationer


Egenskaber
Hovedmaterialetplast
Materialeplastic
  • Tilgængelig - Leveringsdato på forespørgsel