Referencer
Gedore:755-04
producent:1471457
EAN:4002805921630

Teknisk oversigt
| Minimum tilspændingsmoment | 0.06 N.m |
|---|---|
| Tilspændingsmoment, maksimum | 4.06 N.m |
| Længde | 127 mm |
oplysninger om produktet :
Torque screwdriver FS 1/4" 80-400 cNm Use: Controlled screw tightening in the range 0.04 - 13.6 N·m Serial manufacture with constant tightening value Electronic industry, precision mechanics and industrial manufacturing Features: Pre-set torque screwdriver without a scale With 1/4" female hexagon drive for use with 1/4" hexagon bits as per DIN 3126 - C 6.3 With adaptor also suitable for 1/4" square drive sockets as per DIN 3124 Working accuracy: +/- 6 % tolerance of the set torque Acc. to DIN EN ISO 6789, traceable to national standards Precision radial ball clutch and cam design for controlled bi-directional tightening Precision mechanism slips very noticeably through when the set torque is reached Automatic resetting to the starting position Lightweight construction by virtue of anodised aluminium handgrips The pre-setting can be made at the factory or by the user on suitable torque testers If ordering, please specify the N·m value - if a fixed factory setting is desired (price on request) Scope of delivery: Torque screwdriver type 755 1/4" square/hexagon drive adaptor (no. 757-20) Model 755-05 with additional removable T-bar for ease of use Test certificate acc. to DIN EN ISO 6789 Delivered in sturdy cardboard packaging
Tekniske informationer
Egenskaber
| Logistik, vægt | 280 g |
|---|---|
| Minimum tilspændingsmoment | 0.06 N.m |
| Tilspændingsmoment, maksimum | 4.06 N.m |
| Længde | 127 mm |
| Vægt | 0.28 kg |
At vise UNSPSC/ECL@SS