Forlænger Bahco K9598H

transition part 1 inch to 3/4 inch, machine usable

Se tekniske oplysninger

Referencer

Bahco:K9598H
Rubix:423622
EAN:7314150133956
brand logo

Teknisk oversigt

Firkantet trækadapter1 1/2 ''
Diameter86 mm
Se alle karateristika

oplysninger om produktet : ADAPTER 1.1/2'' - 1''


DIN 3129, ISO 2725. Drive square: 1.1/2" DIN 3121, ISO 1174. Finish: phosphated. Material: high-alloy quality steel, ideal for impact applications. Fully through-drilled. For use with machines. Use a retaining spring for maximum safety. D2 = outside diameter of female side. Warning: applied force must be limited to the smallest drive.
Adaptor 1 1/2 in. to 1 in., machinable

Tekniske informationer


Egenskaber
Logistik, vægt2315 g
Firkantet trækadapter1 1/2 ''
Diameter86 mm
Inputkvadrat1-1/2 ''
Poleringfosfat
Firkantet38.1 mm
Længde105 mm
2.422,13 kr. Ex moms
/ Styk
3.027,66 kr. Inkl moms
  • Tilgængelig - Leveringsdato på forespørgsel