Referencer
Portwest:EV442YBR44
Rubix:6387248
producent:EV442YBR44
EAN:5036108417643



oplysninger om produktet : EV4 Hi-Vis Stretch Holster Class 1 Trousers, Yellow/Black, Size 44 - EV442YBR44 - PORTWEST
EV4 Hi-Vis Stretch Detachable Holster Class 1 Trousers, EV442, Yellow/Black, Size 44
Styrker
The EV4 Hi-Vis Stretch Holster Trouser provides an enhanced ergonomic design and uses the targeted placement of laser cut ventilation to provide maximum range of ventilation when working. The trouser features a high-rise back waistband with side elastication, ensuring protection in all working positions. Pre-bent top loading adjustable knee pad pockets, generously sized front pockets and multi-functional zip thigh pockets offers secure storage of phone, pens and tools. Triple stitching throughout for maximum durability.
Extremely water resistant PFAS free Texpel™ Splash Eco fabric finish, water beads away from fabric surface
Extremely water resistant PFAS free Texpel™ Splash Eco fabric finish, water beads away from fabric surface
Tekniske informationer
Egenskaber
| Farve | gul |
|---|---|
| Størrelse | 44 |
| Klasse EN20471 | 1 |
| Hovedmaterialet | polyamid |
| Sekundær farve | sort |
| gramvægt | 230 g/m² |
At vise UNSPSC/ECL@SS
987,40 kr. Ex moms
/ Styk
1.234,25 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel
Farve
Størrelse
44