Roterende fræsefil Bahco D0606F06
Tungsten Carbide Spherical Rotary Burrs for Metal
Se tekniske oplysningerSe dokumenterReferencer
Bahco:D0606F06
Rubix:422946
EAN:7311518100971

Dokumenter
oplysninger om produktet : ROTERANDE FIL HM D 6X6-F
Deburring of welds and holes, to make oil canals in narrow places
Application areas encompass machining cast iron, cast steel, carbon steel, alloy steel, stainless steel, hardened steel, copper and aluminium
DIN: KUD
Medium: for machining hard and/or tough materials under normal conditions
X-Cut: for hard and soft materials, produces short and blunt chips, runs smoothly even at low cutting speeds
Number of teeth is also indicated in addition to the type of cut for each rotary burr
A smaller diameter burr will have a finer cut than a larger diameter burr belonging to the same cut category, for example, medium-cut
Stock standard: X = yes
Indispensable tool, used in large number of industrial sectors including aviation, shipping, automotive and the chemical industry etc.
Application areas encompass machining cast iron, cast steel, carbon steel, alloy steel, stainless steel, hardened steel, copper and aluminium
DIN: KUD
Medium: for machining hard and/or tough materials under normal conditions
X-Cut: for hard and soft materials, produces short and blunt chips, runs smoothly even at low cutting speeds
Number of teeth is also indicated in addition to the type of cut for each rotary burr
A smaller diameter burr will have a finer cut than a larger diameter burr belonging to the same cut category, for example, medium-cut
Stock standard: X = yes
Indispensable tool, used in large number of industrial sectors including aviation, shipping, automotive and the chemical industry etc.
Styrker
Tungsten Carbide Spherical Rotary Burrs for Metal
Tekniske informationer
Egenskaber
| Logistik, vægt | 17 g |
|---|---|
| Endediameter | 6 mm |
| Hovedform | spherical |
| Længde i alt | 50 mm |
| Hoveddiameter | 6 mm |
| Område | universal |
| Kapacitet længde | 6 mm |
At vise UNSPSC/ECL@SS
355,45 kr. Ex moms
/ Styk
444,31 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel
