Referencer
Gates:540 H 1800
Rubix:104398
producent:925450216
EAN:5412571214345

oplysninger om produktet : 540 H (457mm) Sleeve POWERGRIP® - GATES
The Twin Power synchronous belt is the perfect belt for drives with shafts that rotate in opposite directions. This is possible because the Twin Power has teeth along both sides, directly opposite each other. Twin Power synchronous belts are available with the classic trapezoidal toothing but also with the unique GT-tooth profile. This belt is characterised by a high transmission power and resistance to tooth displacement and guarantees non-slip positive drive. In addition, this belt virtually silent.
Styrker
- High power transmission.
- The belt can be fully loaded on both the front and the back and as long as the maximum power is not exceeded, both sides can be used in combination.
- Non-Slip positive drive.
- Virtually silent operation.
- Free of re-lubrication and maintenance.
- The belt can be fully loaded on both the front and the back and as long as the maximum power is not exceeded, both sides can be used in combination.
- Non-Slip positive drive.
- Virtually silent operation.
- Free of re-lubrication and maintenance.
Tekniske informationer
Egenskaber
| Profil | dh |
|---|---|
| Primitiv længde | 54 '' |
| Stigning | 12.7 mm |
| Antal tænder | 108 |
| Højde | 5.95 mm |
| Primitiv længde (mm) | 1371.6 mm |
At vise UNSPSC/ECL@SS
31,04 kr. Ex moms
/ milimeter
38,80 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel
