Referencer
Bosch:2608595083
Rubix:359825

oplysninger om produktet : METALLBORR HSS-G S 13,0X151MM 5ST - 2608595083 - BOSCH
Need durable drill bits to start drilling with no need for pilot holes? Try PRO Metal HSS-G Twist Drill Bits. They will help you drill effectively and start holes exactly where you need them. PRO Metal HSS-G bits are a great choice for construction workers and installers who need long-lasting metal drill bits to drill in alloyed and unalloyed steel, non-ferrous metals, cast iron, plastics, and wood. We made them from premium high-speed steel and ground them for strength, resistance to heat, and precision. We added a split-point tip to help you start holes precisely.
Styrker
•Long Life drilling in metal
High-speed steel ground for long-lasting performance
Split-point tip for starting holes exactly where you need them
Cylindrical shank compatible with three-jaw drill chucks
High-speed steel ground for long-lasting performance
Split-point tip for starting holes exactly where you need them
Cylindrical shank compatible with three-jaw drill chucks
Applikationer
Construction
Tekniske informationer
Egenskaber
| Borediameter | 13 mm |
|---|---|
| Længde i alt | 151 mm |
| Snitlængde | 101 mm |
| Skafttype | konisk |
| Kropsmateriale | hss |
At vise UNSPSC/ECL@SS
461,25 kr. Ex moms
/ Styk
576,56 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel
