Referencer
Bosch:2608596826
Rubix:362942

Dokumenter
oplysninger om produktet : BORR HSS-G LÅNGA 7,5X102X156MM 5ST - 2608596826 - BOSCH
PRO Metal HSS-G Twist Drill Bits. They will help you drill effectively and start holes exactly where you need them. PRO Metal HSS-G bits are a great choice for construction workers and installers who need long-lasting metal drill bits to drill in alloyed and unalloyed steel, non-ferrous metals, cast iron, plastics, and wood. We made them from premium high-speed steel and ground them for strength, resistance to heat, and precision. We added a split-point tip to help you start holes precisely.
Styrker
•Long Life drilling in metal
High-speed steel ground for long-lasting performance
Split-point tip for starting holes exactly where you need them
Cylindrical shank compatible with three-jaw drill chucks
High-speed steel ground for long-lasting performance
Split-point tip for starting holes exactly where you need them
Cylindrical shank compatible with three-jaw drill chucks
Applikationer
Construction
Tekniske informationer
Egenskaber
| Logistik, vægt | 196 g |
|---|---|
| Dimensioner (D x B x H) | 160x29x29 mm |
| Vægt | 220 g |
| Borediameter | 7.5 mm |
| Længde i alt | 156 mm |
| Snitlængde | 102 mm |
| Skafttype | konisk |
| Intern køling | ingen |
| Konus | no |
| Kropsmateriale | hss |
| Bearbejdningsmateriale | non-ferrous metal;steel |
At vise UNSPSC/ECL@SS
260,84 kr. Ex moms
/ Styk
326,05 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel
