Referencer
Bahco:BWTSP1618
Rubix:422806
EAN:7314150203369

oplysninger om produktet : SKÄRANDE HYLSA 3/8'' 18 MM
Styrker
•Wheel twist sockets designed for removing damaged nuts and bolts, and especially for locking wheel nuts
The special spiral profile on the inside enables the socket to grip sufficiently for loosening in cases where standard sockets and wrenches fail
Drive: 3/8" or 1/2", depending on the profile dimension
Black phosphate finish
High performance alloy steel
Hardness: 45-48 HRC
Not suitable for machine operation
The special spiral profile on the inside enables the socket to grip sufficiently for loosening in cases where standard sockets and wrenches fail
Drive: 3/8" or 1/2", depending on the profile dimension
Black phosphate finish
High performance alloy steel
Hardness: 45-48 HRC
Not suitable for machine operation
Tekniske informationer
Egenskaber
| Logistik, vægt | 120 g |
|---|---|
| Firkantet trækadapter | 3/8 '' |
| Diameter | 18 mm |
| Længde | 34 mm |
| Firkantet | 26 mm |
| Polering | fosfat |
| Vægt | 85 g |
At vise UNSPSC/ECL@SS
187,99 kr. Ex moms
/ Styk
234,99 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel
