Skraberinge Freudenberg Sealing Technologies 40421148
U-Ring AU N
Se tekniske oplysningerSe dokumenterReferencer
Freudenberg Sealing Technologies:40421148
Rubix:523951
producent:40421148

Dokumenter
oplysninger om produktet : Piston seal AU N 14 X 22 X 8 / 4 mm 94 AU 925
The lip seal of the AU N series by Freudenberg made the 94 AU 925 material with a Shore hardness of 94 is characterized by a symmetrical profile for rods or pistons. The single-acting piston/rod seal is particularly suitable for spare parts requirements.
Applikationer
The single-acting piston and/or rod seal of the series AU N by Freudenberg is particularly suitable for spare parts requirements. It is specifically used for standard cylinders as well as special cylinders. The seal is also applicable in the area of agricultural machinery, injection moulding machines as well as in tail lifts and forestry equipment. A thorough installation is essential for the proper operation of the seal. By installing counterrings, the functional safety can be increased.
Tekniske informationer
Egenskaber
| Indvendig diameter | 14 mm |
|---|---|
| Udvendig diameter | 22 mm |
| Højde | 8 mm |
| Udførelse | au n |
| Materiale | 94 au 925 |
At vise UNSPSC/ECL@SS
375,16 kr. Ex moms
/ Styk
468,95 kr. Inkl moms
Tilgængelig - Leveringsdato på forespørgsel
