Puhs-In fittings SMC KQ2H06-01G1

Union

Se tekniske oplysninger

Referencer

SMC:KQ2H06-01G1
Rubix:6367867
producent:KQ2H06-01G1
brand logo

oplysninger om produktet : KQ2H06-01G1 - SMC


One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.

Styrker

•Accepts nylon and urethane tubes
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Maximum vacuum pressure of 1.0MPa

Tekniske informationer


Egenskaber
  • Tilgængelig - Leveringsdato på forespørgsel