Ventiler - tilbehør / reservedel Festo VABF-S2-2-R4C2-C-6

VABF function element

Se tekniske oplysningerSe dokumenter

Referencer

Festo:VABF-S2-2-R4C2-C-6
Rubix:502353
producent:555777
EAN:4052568200015
brand logo

Teknisk oversigt

Typefunction element for type 44 vtsa, iso 5599-2

Dokumenter

oplysninger om produktet : Regulatorplatta, VABF-S2-2-R4C2-C-6 - 555777 - FESTO


regulator plate VABF-S2-2-R4C2-C-6 Width=54 mm, Based on the standard=ISO 5599-2, Assembly Position=Any, Pneumatic vertical stacking=Pressure regulator for 2 and 4, Controller function=(* Output pressure constant, * with secondary exhaust)
Regulator plate VABF-S2-2-R4C2-C-6 Width=54 mm, Based on standard=ISO 5599-2, Mounting position=any, Pneumatic height chaining=Pressure regulator for 2 and 4, Regulator function=(* Output pressure constant, * with secondary venting)

Tekniske informationer


Egenskaber
Typefunction element for type 44 vtsa, iso 5599-2
3.601,32 kr. Ex moms
/ Styk
4.501,65 kr. Inkl moms
  • Tilgængelig - Leveringsdato på forespørgsel