Referencer
Optibelt:2322V 661
Rubix:193820
producent:1752576
EAN:4014486194593




oplysninger om produktet : 2322V 661 VARIO POWER - Optibelt
The base compound consists of a polychloroprene rubber with fibres inlaid transversely to the running direction. The high quality and extermely low-stretch tension cord of polyester or aramid is embedded into a rubber cushion compound. It is effectively supportedby a fabric outer surface and by the base compound.The base compound provided with its incorporated transverse fibres provides transverse rigidity without sacrificing flexibily.
Tekniske informationer
Egenskaber
| Logistik, vægt | 733 g |
|---|---|
| Profil | 2322v |
| Vejledende længde | 66.1 '' |
| Højde | 18 mm |
| Øvre bredde | 15 mm |
| Nederste bredde | 9.6 mm |
At vise UNSPSC/ECL@SS
3.689,82 kr. Ex moms
/ Styk
4.612,27 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel
