Referencer
Hultafors Group:SG7601148
Rubix:6457732
producent:SG7601148
EAN:7340093630399
oplysninger om produktet : Safety Shoes, Vent 2, Black S1P, size 48 - SG7601148 - Solid Gear
Cushioned and comfortable shoe for endless hours of walking while reducing pressure from the complete ETPU midsole. The ultra light upper made with MATRYX® provides an amazing feeling in terms of fitting together with the BOA® Fit System. The textile is uniquely weaved for Vent 2, and the density of the weave varies on different parts of the shoe to optimize zones for ventilation, flex and durability with less lining. MATRYX® is also partly dope dyed, meaning significantly lower environmental impact compared to traditional textile. To provide optimal protection without sacrificing comfort and sustainability, Vent 2 uses the specially developed high rebound OrthoLite® insole. BOA® Fit System form guides mainly made of recycled materials. In addition, the backing is made with 70% recycled polyester and the lining is made with 100% recycled polyester. ESD function according to EN IEC 61340-4-3:2018.
Tekniske informationer
Egenskaber
| EU Skostørrelse | 48 |
|---|---|
| Stilk/stang | lav |
| Farve | sort |
At vise UNSPSC/ECL@SS
2.167,34 kr. Ex moms
/ par
2.709,18 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel
EU Skostørrelse
48