Nylon hjul Norton 66254488602

Vortex Unified Wheel - Unified Wheels

Se tekniske oplysninger

Referencer

Norton:66254488602
Rubix:6202938
EAN:3157629493151
brand logo
brand logo

Teknisk oversigt

Diameter127 mm
Oprømningsdiameter22.225 mm
Tykkelse6.35 mm
Se alle karateristika

oplysninger om produktet : Pressade skivor Vortex Rapid Blend med hål 125 x 6 x 22 mm med hål - 66254488602 - NORTON


Unitised wheels are made from compressed and bonded layers of nonwoven abrasive. Applications include deburring, cleaning composites, and sharp edge removal.
Unitised wheels produce excellent finishes on nearly all surfaces, although are ideally suited for use on harder materials such as titanium or stainless steel.
brand logo

Tekniske informationer


Egenskaber
Diameter127 mm
Oprømningsdiameter22.225 mm
Tykkelse6.35 mm
Partikelmellemstor
2.626,00 kr. Ex moms
/ 20 Styk
3.282,50 kr. Inkl moms
  • Tilgængelig - Leveringsdato på forespørgsel