Referencer
Trelleborg:VULPANE6.40
Rubix:211520
producent:0200009

Dokumenter
oplysninger om produktet : 00200009 Gasolslang Vulpane 6,3mm.
Rubber hose for LPG (gas cylinders, heaters, welding and LPG lines).
Styrker
Flexible and light weight for easy handling. Long, safe service life. A hose cover particularly resistant to atmospheric conditions (ozone and hot spots). Special, high quality rubber compounds. Very strong textile reinforcement giving high safety factor. Clear branding showing gas symbol and date of manufacture.
Applikationer
Gas and welding
Tekniske informationer
Egenskaber
| Indvendig diameter | 6.3 mm |
|---|---|
| Maks. leveringstryk | 20 bar |
| Udvendig diameter | 12 mm |
| Kurveradius | 55 mm |
| Øvre trykgrænse | 60 bar |
At vise UNSPSC/ECL@SS
52,37 kr. Ex moms
/ meter
65,46 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel