Referencer
Knipex:88 07 250
Rubix:369389
EAN:4003773019343




Dokumenter
oplysninger om produktet : Alligator Water Pump Pliers - 88 07 250 - Knipex
More capacity and comfort compared to traditional water pump pliers of the same length: 9-stage adjustment for 30% more gripping capacity. Good access to the work piece by slender construction form in the head and hinge area. Self-clamping on tubes and nuts: does not slip off the work piece and saves power. Gripping surfaces with specially hardened teeth, hardness of the teeth approx. 61 HRC: always a fixed grip thanks to high abrasion resistance. High stability thanks to double conductivity. Squeeze protection prevents injuries. Chrome-vanadium electric steel forged, hardened in oil.
Good access to the workpiece due to slim size of head and joint area. More output and comfort compared to conventional water pump pliers of the same length: 9-notch adjustment positioning for 30 % more gripping capacity. Box-joint design for high stability due to double guide. Self-locking on pipes and nuts: no slipping on the workpiece and low handforce required. Guard prevents operators' fingers being pinched. Favourable lever action: optimum transmission of force. Gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC: high wear resistance and stable gripping. Chrome vanadium electric steel, forged, multi stage oil-hardened
Tekniske informationer
Egenskaber
| Længde | 250 mm |
|---|---|
| Åbningskapacitet | 50 mm |
| Antal positioner | 9 |
| Type | water pump pliers |
| Vægt | 420 g |
| Type ben | grip |
At vise UNSPSC/ECL@SS
413,86 kr. Ex moms
/ Styk
517,33 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel