Referencer
Freudenberg Sealing Technologies:40421809
Rubix:525356
producent:40421809

oplysninger om produktet : Wipers ASOB 110 X 122 X 10 / mm 88 NBR 101 88 NBR 101
The wiper ASOB is a dirt wiper with a protruding wiping lip without sheet-metal reinforcement. The single-acting wiper protects the cylinder from the ingress of dirt; by deforming it into a kidney shape the wiper can be mounted quickly and easily.
Tekniske informationer
Egenskaber
| Logistik, vægt | 20 g |
|---|---|
| Indvendig diameter | 110 mm |
| Udvendig diameter | 122 mm |
| Højde | 10 mm |
| Udførelse | asob |
| Materiale | 88 nbr 101 |
At vise UNSPSC/ECL@SS
1.018,89 kr. Ex moms
/ Styk
1.273,61 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel
