Referencer
AKN from MECALINE:AOH2244-AKN
Rubix:6346604
producent:891246
EAN:4055953008593

Dokumenter
oplysninger om produktet : WITHDRAWAL SLEEVE WITH OIL DUCT AOH 2244
Withdrawal Sleeves are suitable for mounting bearings with a tapered bore on stepped shafts with a cylindrical seat. Since the bearing is usually supported against a shaft shoulder, the sleeve is pressed into the bore until the required bearing clearance is achieved. By screwing on a removal nut,the sleeve can be pulled out from under the bearing during dismantling
Withdrawal sleeves AOH - main dimensions according to DIN 5416 and oil ducts on the outer and inner
diameter
Tekniske informationer
Egenskaber
| Indvendig diameter | 200 mm |
|---|---|
| Udvendigt gevind | tr 240x4 |
| Bredde | 130 mm |
| Udvendig diameter | 220 mm |
| Serie | aoh22 |
| Materiale | steel |
| Vægt | 9.1 kg |
At vise UNSPSC/ECL@SS
40.988,75 kr. Ex moms
/ Styk
51.235,94 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel