Hydraulisk værkstedspræser og tilbehør/reservedele til hydraulisk værkstedspræser Bahco BH750
Workshop Presses
Se tekniske oplysningerSe dokumenterReferencer
Bahco:BH750
Rubix:422540
EAN:7314150235674

Dokumenter
oplysninger om produktet : HYDRAULPRESS 50 TON
Styrker
20T, 30T and 50T workshop presses
Heavy duty construction with rounded shapes and exclusive design
Large pressure gauge filled with glycerine for easy reading at convenient eye level
Double speed pump with built-in safety overload valve
Hard chrome plated slide and piston
Quick approach feature using the pedal or the handle
Rulers to facilitate centring the piston on the item to be extracted
Two V-blocks included, usable on V or flat side as needed
Auto-centring pins for the table
Easy raising and lowering of the press table thanks to the winch with swivel handle
Pedal with anti-slip rubber padPressing punch set with eight pins and a punch plate includedInsulated handlesTool tray at the bottom
Heavy duty construction with rounded shapes and exclusive design
Large pressure gauge filled with glycerine for easy reading at convenient eye level
Double speed pump with built-in safety overload valve
Hard chrome plated slide and piston
Quick approach feature using the pedal or the handle
Rulers to facilitate centring the piston on the item to be extracted
Two V-blocks included, usable on V or flat side as needed
Auto-centring pins for the table
Easy raising and lowering of the press table thanks to the winch with swivel handle
Pedal with anti-slip rubber padPressing punch set with eight pins and a punch plate includedInsulated handlesTool tray at the bottom
Tekniske informationer
Egenskaber
| Logistik, vægt | 311000 g |
|---|---|
| Arbejdsbredde | 1885 mm |
| Vægt | 309 kg |
| Kapacitet | 50 t |
At vise UNSPSC/ECL@SS
29.687,07 kr. Ex moms
/ Styk
37.108,84 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel
