Referencer
Gates:XPZ1030/4 POWERBAND QP4
Rubix:6011645
producent:968310304
EAN:5414465981876

oplysninger om produktet : XPZ 1030/4 QUAD-POWER®4 POWERBAND® - GATES
Wrapped, multi V-belt with a traditional/narrow profile. The ' flex-bonded ' polyester tensile cords, which as a whole are vulcanized in the belt, increase the resistance of the belt to bending and tensile forces, fatigue and shock loading. The strong bond determines the distance between the belts and prevents the belts bending sideways. High stability and smooth operation with the most demanding drives. The design offers significant savings potentials. Space and weight savings thanks to a very efficient transmission.
Styrker
• Oil and heat resistant.
• Conducts static electricity (ISO 1813).
• Meets the standards of the ATEX directives.
• Conducts static electricity (ISO 1813).
• Meets the standards of the ATEX directives.
Tekniske informationer
Egenskaber
| Profil | xpz |
|---|---|
| Indvendig længde | 1030 mm |
| Antal ribber | 4 |
| Materiale | cr |
At vise UNSPSC/ECL@SS
2.430,41 kr. Ex moms
/ Styk
3.038,01 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel
