Regnbukser med høj synlighed Top Swede SE-1000734982007
182 Rain Trousers Hi-Vis (Unisex)
Se tekniske oplysningerReferencer
Top Swede:SE-1000734982007
Rubix:6464644
producent:SE-1000734982007



oplysninger om produktet : [SE-logo] 182 Rain Trousers Hi-Vis (Unisex), Fluorescent yellow/black, size XS - Top Swede
With Siemens Energy-logo Rain pants in stretch material with welded seams. Elastic and adjustable drawstring waist. Adjustabl e leg cuffs for optimal fit and protection. Discover the Top Swede 182 Rain Trousers Hi-Vis, designed for construction and industrial profession als who require reliable protection and high visibility in rainy conditions. These rain pants are ma de of stretch material with welded seams to ensure you stay dry and comfortable even in the most cha llenging weather conditions. The pants have an elastic and adjustable drawstring waist for optimal f it and comfort throughout the working day. The adjustable leg cuffs provide extra customization opti ons to ensure the trousers fit perfectly and do not let in moisture. Top Swede 182 Rain Trousers Hi- Vis combine durability, functionality and high visibility, making them ideal for use in a variety of working environments where safety and protection are essential. Choose Top Swede for workwear you c an rely on – both at work and outside.
100% PU-coated polyester,100% PU-coated polyester
Tekniske informationer
Egenskaber
| Farve | gul |
|---|---|
| Størrelse | xs |
| Hovedmaterialet | polyester |
| Sekundær farve | sort |
| Klasse EN20471 | 2 |
At vise UNSPSC/ECL@SS
326,72 kr. Ex moms
/ Styk
408,40 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel
