Referencer
Bosch:2608662361
Rubix:364087
EAN:3165140785068
oplysninger om produktet : SÅGBLAD AIZ32BSPC L:50MM 5ST HARDWOOD - 2608662361 - BOSCH
The Starlock AIZ 32 BSPC blade stands out for its clean cuts in hardwood. Its three-dimensional Japanese serration with sharp teeth makes it the ideal tool for splinter-free cutting. The teeth reduce heat build-up, ensuring clean cuts without splintering or burning. Direct power transmission and a sturdy clamping system reduce wobble for more precise cuts. This product is designed for plunge cutting in hardwoods, for making cuts in furniture and for sawing wood panels. For Starlock, Starlock Plus and Starlock Max power tools, as well as standard multi-purpose tools.
Applikationer
AIZ 32 BSPC blades for multi-purpose tools. Starlock AIZ 32 BSPC blade for clean cuts in hardwood.

Tekniske informationer
Egenskaber
| Længde | 32 mm |
|---|
At vise UNSPSC/ECL@SS
483,27 kr. Ex moms
/ Styk
604,09 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel