Referencer
Ansell:38001PP110
Rubix:6459642
producent:38001PP110
EAN:20076490776750

Dokumenter
oplysninger om produktet : AlphaTec 38001PP Size 11.0 - 38001PP110 - ANSELL
- Advanced defenses: AlphaTec® 38-001’s new water based butyl formulation offers superior protection against highly aggressive chemicals, including aldehydes, ketones, solvent esters and concentrated mineral acids
- Improved ergonomics: Designed for comfort, AlphaTec® 38-001 industrial gloves feature a unique butyl formulation to facilitate a soft feel, protecting hands while facilitating donning and doffing
- Enhanced flexibility: Ultra soft water based butyl formulation maximizes flexibility and dexterity
- Strengthened grip: Features a raised diamond pattern, enhancing grip and ensuring safer handling
- Improved ergonomics: Designed for comfort, AlphaTec® 38-001 industrial gloves feature a unique butyl formulation to facilitate a soft feel, protecting hands while facilitating donning and doffing
- Enhanced flexibility: Ultra soft water based butyl formulation maximizes flexibility and dexterity
- Strengthened grip: Features a raised diamond pattern, enhancing grip and ensuring safer handling
Styrker
Delivers high levels of protection against Ketones and Solvents with unparalleled levels of comfort and flexibility
- Improved water based butyl delivering a high level of chemical protection
- Raised diamond grip pattern for enhanced grip in wet and dry
- Unprecedented levels of dexterity and tactility in a butyl glove
- Extended length for forearm protection
Applikationer
Equipment repair & maintenance|Loading and unloading of proces equipment|Handling incoming goods|Filling, blending and charging of raw materials|Transferring liquids and solids|Opening and draining pumps valves or lines|Transferring liquids and solids between vessels and tanks and process equipment|Supervision of running operation|Charging and blending raw materials|Opening furnaces draining pumps valves or lines and crackers BTX process|Unexpected leakages spills or other releases
Tekniske informationer
Egenskaber
| Størrelse | 11 |
|---|---|
| Længde | 350 mm |
| Kemisk beskyttelsesværdi | abcikmpst |
| Hovedmaterialet | butyl |
| ESD | ingen |
| Farve | sort |
| Tykkelse | 0.13 mm |
| Manchetstil | extended |
| Materiale | butyl polymer |
At vise UNSPSC/ECL@SS
431,96 kr. Ex moms
/ par
539,95 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel