Referencer
Bahco:9526-20
Rubix:429016
EAN:7311518012632

Dokumenter
oplysninger om produktet : TRÄSPIRALBORR 20 MM - 9526-20
Styrker
•Auger bit for drilling in wood
One section of tang with hexagonal shank for firm grip in the chuck
Lacquered for rust protection
Spirals with Levin pattern
Made of Chrome-Vanadium (CrV) Steel
Heat-Treated all over for extreme durability
One section of tang with hexagonal shank for firm grip in the chuck
Lacquered for rust protection
Spirals with Levin pattern
Made of Chrome-Vanadium (CrV) Steel
Heat-Treated all over for extreme durability
Tekniske informationer
Egenskaber
| Logistik, vægt | 200 g |
|---|---|
| Borediameter | 20 mm |
| Længde i alt | 210 mm |
| Snitlængde | 140 mm |
| Skafttype | cylindrisk |
| Maling | lacquered |
| Ende | hexagonal |
| Bearbejdningsmateriale | wood |
At vise UNSPSC/ECL@SS
3.162,24 kr. Ex moms
/ 18 Styk
3.952,80 kr. Inkl moms
- Tilgængelig
