Smal Kilerem Optibelt SPC 6300 BP

BLUE POWER SPC

Se tekniske oplysninger

Referencer

Optibelt:SPC 6300 BP
Rubix:195906
producent:1762646
EAN:4014486383119
brand logo

Teknisk oversigt

Profilspc
Øvre bredde22 mm
Vejledende længde6300 mm
Se alle karateristika

oplysninger om produktet : SPC 6300 BPCP Optibelt BLUE POWER - HIGH PERFORMANCE WEDGE BELTS


The new, wrapped high-performance wedge belt optibelt BLUE POWER has a high-strength aramid cord and as an individual belt, as a set or as a Kraftband is particularly suited for large, heavily loaded drives. The capacity of an optibelt BLUE POWER wedge belt is about twice that of a wedge belt with standard technical design. This corresponds to additional performance of up to 100%.
High Performance Wedge Belts

Tekniske informationer


Egenskaber
Logistik, vægt2451 g
Profilspc
Øvre bredde22 mm
Vejledende længde6300 mm
Indvendig længde6217 mm
Udvendig længde6330 mm
Tykkelse18 mm
8.406,36 kr. Ex moms
/ Styk
10.507,95 kr. Inkl moms
  • Tilgængelig - Leveringsdato på forespørgsel