Referencer
Bahco:1031-28
Rubix:428499
EAN:7314150025527

Dokumenter
oplysninger om produktet : STÄMJÄRN 28 MM - 1031-28
Styrker
•Comfortable compound handle fits comfortably into the hand
Precision ground blade for maximum sharpness
Varnished blade for increased rust resistance
Hardened and tempered high quality steel for long-lasting performance
Protective holster and tip protector included
Precision ground blade for maximum sharpness
Varnished blade for increased rust resistance
Hardened and tempered high quality steel for long-lasting performance
Protective holster and tip protector included
Tekniske informationer
Egenskaber
| Logistik, vægt | 270 g |
|---|---|
| Bladlængde | 140 mm |
| Bladbredde | 28 mm |
| Håndtag | plastic |
At vise UNSPSC/ECL@SS
1.207,70 kr. Ex moms
/ 5 Styk
1.509,63 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel
