Referencer
3M:DT4035EN
Rubix:6399572
producent:7100260644

Dokumenter
oplysninger om produktet : Kombinasjonsfilter CF22 A2B2P3 R D DT-4035E - 7100260644 - 3M
3M™ DIN Threaded Gas, Vapour and Particulate Filters are AS/NZS 1716 approved and conveniently provide protection against a wide range of gases, vapours and particulates depending on the model selected. They have a DIN Threaded connection that fits any 3M™ DIN Thread Reusable Respirator. These filters offer heavy duty breathing protection for a wide range of hazardous environments. Designed for heavy duty applications, 3M™ DIN Threaded Gas, Vapour and Particulate Filters are easy to install. Simply choose the filter type that’s suitable for your individual needs and requirements, align the connection and twist to secure. 3M™ DIN Threaded Gas, Vapour and Particulate Filters are compatible with 3M™ Reusable Respirators FF-300, FF-600F & FF-600. Easy breathing: 3M™ DIN Threaded Gas, Vapour and Particulate Filters are designed to balance breathability and long service life. Gas and vapour cartridges use carbon particles to adsorb contaminants, filtering the air that you breathe. 3M™ DIN Threaded Gas, Vapour and Particulate Filters provide protection against a wide range of gases, vapours and particulates. Designed for use in multiple industrial applications. 3M™ DIN Threaded Gas, Vapour and Particulate Filters are AS/NZS 1716 approved to protect against particulates and help provide respiratory protection from certain gases or vapours. Not for use in environments that are immediately dangerous to life or health (IDLH)
Styrker
•AS/NZS 1716 approved for use against a range of gases, vapours and particulates depending upon the model selected
DIN40 mm threaded connection fits compatible full facepiece 3M™ FF-300, FF-600 & FF-600F Reusable Respirators
Use with AS/NZS 1716 approved 3M™ Full Facepiece Reusable Respirators FF-300, FF-600 and FF-600F
Rugged construction designed for heavy duty environments
Twist for a quick and easy installation
Wide range of applications may reduce inventory needs
Use for protection in hazardous environments
For workplace/occupational use only
DIN40 mm threaded connection fits compatible full facepiece 3M™ FF-300, FF-600 & FF-600F Reusable Respirators
Use with AS/NZS 1716 approved 3M™ Full Facepiece Reusable Respirators FF-300, FF-600 and FF-600F
Rugged construction designed for heavy duty environments
Twist for a quick and easy installation
Wide range of applications may reduce inventory needs
Use for protection in hazardous environments
For workplace/occupational use only
Tekniske informationer
Egenskaber
| Type | combination filter |
|---|---|
| klasse | a2b2p3r |
| Materiale | polypropylene |
| Sammenkobling | threaded din |
At vise UNSPSC/ECL@SS
227,47 kr. Ex moms
/ Styk
284,34 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel