Referencer
Honeywell:2299500-09
Rubix:6051734
EAN:3603835520360




Teknisk oversigt
| Størrelse | 9 |
|---|---|
| Kuldemodstandsniveau (EN 511) | x1x |
| Hovedmaterialet | polyamid |
oplysninger om produktet : HONEYWELL 2299500-09
Polyamide knit glove. Full coating with blue nitrile foam. Polar fleece lining. Self-gripping system on the wrist. Gauge 13 Length: 25 cm. Standards: EN420, EN388 and EN511.
Styrker
The quality of the knitting technique provides a close fitting glove with very good dexterity.
Maximum comfort and increased robustness. The lint-free polyamide is ideal for the most sensitive applications and washes easily for extended use.
Close meshing (gauge 13) makes the glove a perfect choice, limiting penetration of stains whilst ensuring good tactility.
The foam coating optimises the breathability of the glove.
The nitrile coating improves grip.
The knit and self-grip system provides the glove a good hold.
The full nitrile coating on the hand ensures excellent abrasion resistance and impermeability against oily products.
The polar liner provides very good thermal insulation.
Maximum comfort and increased robustness. The lint-free polyamide is ideal for the most sensitive applications and washes easily for extended use.
Close meshing (gauge 13) makes the glove a perfect choice, limiting penetration of stains whilst ensuring good tactility.
The foam coating optimises the breathability of the glove.
The nitrile coating improves grip.
The knit and self-grip system provides the glove a good hold.
The full nitrile coating on the hand ensures excellent abrasion resistance and impermeability against oily products.
The polar liner provides very good thermal insulation.
Applikationer
Handling of oily or greasy parts in cold environments. Outdoor handling in wet environments. Assembly work in greasy/oily environments.
Tekniske informationer
Egenskaber
| Dimensioner (D x B x H) | 296x128x22 mm |
|---|---|
| Vægt | 102 g |
| Størrelse | 9 |
| Kuldemodstandsniveau (EN 511) | x1x |
| Hovedmaterialet | polyamid |
| Fødevarekontakt | ingen |
| Beklædning | nylon |
| Overfladebehandling af handskerne | nitril |
| Farve | sort |
| Materiale | polyamide / polar fleece |
At vise UNSPSC/ECL@SS
77,77 kr. Ex moms
/ par
97,21 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel