Sektionsskive Roebuck 886378
Diamond blade segments brazed steel, cast iron
Se tekniske oplysningerSe dokumenterReferencer
Roebuck:886378
Rubix:6331496
EAN:3660338398162

Dokumenter
oplysninger om produktet : DIAMOND DISC SEGMENTS BRAZED STEEL, CAST IRON DIAM. 125 MM
High concentration of diamond in a monolayer with a very high binder.
Sparks formation reduction, fragments, and no odor released.
Security with a durable metal and without disc rupture.
Extreme durability and multiplied in comparison to standard abrasives.
Short helical segments and for better penetration.
Ultra fine for precise, clean cuts.
No reduction in diameter.
Sparks formation reduction, fragments, and no odor released.
Security with a durable metal and without disc rupture.
Extreme durability and multiplied in comparison to standard abrasives.
Short helical segments and for better penetration.
Ultra fine for precise, clean cuts.
No reduction in diameter.
Styrker
Very long life
Applikationer
Steel, stainless steel, melting, PVC
Tekniske informationer
Egenskaber
| Diameter | 125 mm |
|---|---|
| Tykkelse | 1.8 mm |
| Slibemateriale | diamant |
| Oprømningsdiameter | 22.23 mm |
| Anvendelse | for cutting steel, stainless steel, cast iron, plastic materials, and pvc |
| Form | disc |
| Maksimumshastighed | 80.18 m/s |
At vise UNSPSC/ECL@SS
334,84 kr. Ex moms
/ Styk
418,55 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel
