Fil Bahco 1-170-06-3-2

ERGO™ Engineering Three Square Files Bastard/Second/Smooth Cut

Se tekniske oplysningerSe dokumenter

Referencer

Bahco:1-170-06-3-2
Rubix:424404
EAN:7311518295769
brand logo

Teknisk oversigt

Formtrekantet
Længde150 mm
Håndtagmed
Se alle karateristika

Dokumenter

oplysninger om produktet : TREKANTFIL 6'' FIN SKAFT


File handle developed according to the scientific ERGO™ process. For the de-burring and filing of corners and holes, moulds and hollow surfaces. Flat, tapered edges are suitable for flat surfaces. Shape: equilateral triangle, the point tapered. Double cut. Cuts: 1 = bastard, 2 = semi-sweet, 3 = sweet.

Styrker

Maximum comfort with minimum effort thanks to ergonomic design|Comfortable two-component handle provides excellent grip|Tapered surfaces are well-suited to flat filing

Tekniske informationer


Egenskaber
Logistik, vægt110 g
Formtrekantet
Længde150 mm
Håndtagmed
Type skæringsmooth
Sektion11 mm
112,52 kr. Ex moms
/ Styk
140,65 kr. Inkl moms
  • Tilgængelig - Leveringsdato på forespørgsel