Referencer
Dormer:R4548.5
Rubix:6039115
producent:5980164
EAN:7320760614631

oplysninger om produktet : SC Drills, R4548.5 - 5980164 - DORMER
High performance drill, able to produce high quality and accurate holes at high speeds and feeds (H9 hole tolerance). Self centering 140°, 4-facet split point and CTW flute construction for enhanced penetration rates. TiAlN coating increases surface hardness and improves tool life.
Styrker
Carbide provides excellent wear resistance and improves tool life. The continuously thinned core (CTW) provides excellent transverse strength that improves chip evacuation and enables high performance. The 4-facet split point provides perfect centering and low cutting forces, resulting in highly accurate holes with superior surface finish. The TiAlN coating increases surface hardness, wear resistance and improves tool life. Controlled sharpening and the exterior corner design provide high and consistent tool life.
Tekniske informationer
Egenskaber
| Borediameter | 8.5 mm |
|---|---|
| Længde i alt | 103 mm |
| Snitlængde | 61 mm |
| Skafttype | cylindrisk |
| DIN-standard | din 6537 l |
| Borehuls forhold mellem diameter og længde | 5xd |
| Intern køling | ingen |
| Spidsvinkel | 140 ° |
| Endediameter | 10 mm |
At vise UNSPSC/ECL@SS
671,12 kr. Ex moms
/ Styk
838,90 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel
