Referencer
Milwaukee:M18 BPD-402C
Rubix:6249209
producent:4933443520
EAN:4002395003174

oplysninger om produktet : SLAGBORMASKIN M18 BPD-402C
Compact M18 percussion drill. Only 198 mm long. 13mm metal chuck for easy bit changes. 17-stage torque adjustment plus additional drilling. 60 Nm, 450/1800 rpm. 28.800 bpm. Drilling capacity steel/wood/masonry: 13/38/16 mm. REDLINK™ electronics protect both the tool and battery, prolonging their durability significantly. Softgrip handle, belt clip. Built in LED-light lights up the working area. 4,0 Ah REDLITHIUM™ battery gives longer run-time and optimal durability. Fuel gauge displays remaining charge. Weight with battery 2,1 kg. Supplied with 2 x 4,0 Ah REDLITHIUM™ batteries, 80 min. charger and case.
Tekniske informationer
Egenskaber
| Spænding | 18 V |
|---|---|
| Stålborekapacitet | 13 mm |
| Vægt | 2.1 kg |
| Trådløs | ja |
| Maksimalt drejningsmoment | 60 N.m |
At vise UNSPSC/ECL@SS
3.719,69 kr. Ex moms
/ Styk
4.649,61 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel
