Møtrikspænder Milwaukee 4933499413

Møtrikspænder Milwaukee

Se tekniske oplysninger

Referencer

Milwaukee:4933499413
Rubix:6449973
producent:4933499413
EAN:4058546565770
brand logo

Teknisk oversigt

Spænding12 V
Maksimalt drejningsmoment81.3 N.m
Vægt1.02 kg
Se alle karateristika

oplysninger om produktet : Ring Ratchet, M12 FPTR-0 - 4933499413 - Milwaukee


  • With up to 81 Nm of max torque and 350 rpm’s, this tool offers the perfect combination of power and speed
  • Features the lowest-profile head for best-in-class access in confined spaces
  • The extended neck allows users better access in hard-to-reach places
  • Pass-through sockets up to a size of 15 mm allow users to comfortably fasten and unfasten nuts on bolts of any length
  • Includes sockets from 8 mm to 19 mm as well as 21 mm
  • The included ¼″ and ⅜″ anvil adapters and ¼″ Hex bit holder makes it the most versatile ratcheting solution
  • Variable speed metal trigger provides ultimate control of the tool
  • Premium rubber overmold withstands corrosive materials and provides increased comfort when in use
  • The dual LED lights illuminate the work area while the on-board fuel gauge displays remaining run time
  • The DNA of our FUEL™ platform redefines the balance of cordless technologies. MILWAUKEE®'s POWERSTATE™ brushless motor, REDLITHIUM™ battery pack and REDLINK PLUS™ electronic intelligence delivering outstanding power, run time and durability
  • Flexible battery system: works with all MILWAUKEE® M12™ batteries

Tekniske informationer


Egenskaber
Spænding12 V
Maksimalt drejningsmoment81.3 N.m
Vægt1.02 kg
Trådløsja
Firkantet trækadapter¼' aandrijfadapter, ⅜' aandrijfadapter, ¼' hex adapter ''
Modelm12 fptr-0
Hastighed uden belastning350 rpm
4.057,00 kr. Ex moms
/ Styk
5.071,25 kr. Inkl moms
  • Tilgængelig - Leveringsdato på forespørgsel