Råolie - / Gasoverførselsslange Mecaline 884786
GREY PVC VENTILATION HOSE
Se tekniske oplysningerSe dokumenterReferencer
Mecaline:884786
Rubix:6331586
EAN:3660338381362

Dokumenter
oplysninger om produktet : 884786-PVC ducting Hose D.203mm L10 m
Material: Spring steel wire firmly embedded in a grey wall of PVC coated Fabric-reinforced tape with thickness 0,25 mm approx.
Temperature range: -10°C...+80°C
Fabric reinforced, Super-light weight, Highly flexible + compressible 6:1, Good resistance to alkalis and acids, Good resistance to chemicals.
Flexible hose/ ducting for gases
- Welding fume extraction
- Extraction arm
- Animal stall, animal shed: barn ventilation
- Construction industry: tunnel ventilation
- Bus, utility vehicle, caravan/ trailer, mobile home/ camper/ RV, boat, ship/ vessel/ marine,yacht: ventilation, heating
- Asbestos removal
- Construction drying
- Tent heating, airport gangway heating, heaters for construction sites
- Heating system/ heater: fresh air supply
Temperature range: -10°C...+80°C
Fabric reinforced, Super-light weight, Highly flexible + compressible 6:1, Good resistance to alkalis and acids, Good resistance to chemicals.
Flexible hose/ ducting for gases
- Welding fume extraction
- Extraction arm
- Animal stall, animal shed: barn ventilation
- Construction industry: tunnel ventilation
- Bus, utility vehicle, caravan/ trailer, mobile home/ camper/ RV, boat, ship/ vessel/ marine,yacht: ventilation, heating
- Asbestos removal
- Construction drying
- Tent heating, airport gangway heating, heaters for construction sites
- Heating system/ heater: fresh air supply
Tekniske informationer
Egenskaber
| Indvendig diameter | 203 mm |
|---|---|
| Maks. leveringstryk | 0.06 bar |
| Længde | 10 m |
| Udvendig diameter | 206 mm |
| Materialetykkelse | 0.25 mm |
| Kurveradius | 105 mm |
| Materiale | pvc |
At vise UNSPSC/ECL@SS
9.562,82 kr. Ex moms
/ Styk
11.953,53 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel
