Referencer
Trelleborg:0061638
Rubix:211448

Dokumenter
oplysninger om produktet : 00061638 Bensinslang HYDRO'ECO 6mm
Diesel, leaded and unleaded petrol, RMA (environmental friendly petrol) pressure hose in automotive applications withstanding aromatic content exceeding 50%. Oil and grease return lines in hydraulic systems. Also suitably in other applications for oil, grease, air and water.
Styrker
Special oil and petrol resistant inner tube. Excellent bending radius. Flexible at low and high temperatures. Resistant cover to wear, oil mist, weather and ozone, abrasion.
Applikationer
Oil
Tekniske informationer
Egenskaber
| Indvendig diameter | 6 mm |
|---|---|
| Maks. leveringstryk | 30 bar |
| Udvendig diameter | 12 mm |
| Kurveradius | 38 mm |
| Øvre trykgrænse | 30 bar |
At vise UNSPSC/ECL@SS
54,98 kr. Ex moms
/ meter
68,72 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel