Referencer
Fein:99001001001
Rubix:394778
EAN:4014586871974




oplysninger om produktet : BAND- OCH RADIESLIPMODUL -99001001001 - FEIN
Tube notching module for notching of tubes, profiles and flat materials
For precision notching of profiles and tubes with diameter 16-75 mm
Contact wheels available as an option in the common dimensions
Optional length stop for series applications
Integrated stop
Possibility of combination with belt sanders GX 75 (2H) and GI 75 (2H)
Individual adjustments of the angle possible up to 90°
Ø tube: 16 - 75 mm
Max dimensions of profiles/flat materials: 75 x 75 mm
Belt dimensions: 75 x 2,250 mm
For precision notching of profiles and tubes with diameter 16-75 mm
Contact wheels available as an option in the common dimensions
Optional length stop for series applications
Integrated stop
Possibility of combination with belt sanders GX 75 (2H) and GI 75 (2H)
Individual adjustments of the angle possible up to 90°
Ø tube: 16 - 75 mm
Max dimensions of profiles/flat materials: 75 x 75 mm
Belt dimensions: 75 x 2,250 mm
Styrker
For precision notching of profiles and tubes with diameter 16-75 mm | Contact wheels available as an option in the common dimensions | Optional length stop for series applications | Integrated stop | Possibility of combination with belt sanders GX 75 (2h) and GI 75 (2h) | Individual adjustments of the angle possible up to 90°
Applikationer
Precision notching module for tubes, profiles and flat materials.
Tekniske informationer
Egenskaber
| Dimensioner (D x B x H) | 640x335x690 mm |
|---|---|
| Logistik, vægt | 52000 g |
| Vægt | 52000 g |
| Vægt | 54 kg |
At vise UNSPSC/ECL@SS
19.760,79 kr. Ex moms
/ Styk
24.700,99 kr. Inkl moms
- Udsolgt
