Referencer
Bosch:2608629358
Rubix:363741
EAN:3165140802055



oplysninger om produktet : NOTFRÄS 8MM SK8 L52MM HM - 2608629358 - BOSCH
Styrker
•Manufactured in our own factories using Microteq carbide for high durability and performance when working with wood
Protection coating protects against friction, corrosion and residue adhesion to extend excellent service life
Cylindrical shank compatible with cutters
Design to ensure excellent chip ejection for cleaner, continuous milling
Designed for creating grooves, grooves, half-grooves and joints in soft and hard solid wood, composites and solid surfaces
Protection coating protects against friction, corrosion and residue adhesion to extend excellent service life
Cylindrical shank compatible with cutters
Design to ensure excellent chip ejection for cleaner, continuous milling
Designed for creating grooves, grooves, half-grooves and joints in soft and hard solid wood, composites and solid surfaces
Tekniske informationer
Egenskaber
| Logistik, vægt | 54 g |
|---|---|
| Dimensioner (D x B x H) | 147x42x40 mm |
| Vægt | 54 g |
| Skæredybde | 19 mm |
| Emballage | 1 piece |
| Tang, diameter | 8 mm |
At vise UNSPSC/ECL@SS
350,27 kr. Ex moms
/ Styk
437,84 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel
