Referencer
Dormer:B3015/64
Rubix:6200737
EAN:7320760182284



oplysninger om produktet : TAPER PIN REAMER 5/64inch HSS BS 328 - B3015/64 - DORMER
HSS Pengat hand reamer with cylindrical shank, taper 1:48, steam-vented grooves for steel <850 N/mm². Free-cutting stainless steel. Cast iron <500 N/mm². Titanium. Brass and bronze <200 HB.
Applikationer
• Free-cutting mild steel (<120 HB <400 N/mm²)
• Structural steel and case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Free-cutting stainless steel (<250 HB <850 N/mm²)
• Lamellar cast iron (<150 HB >500 N/mm²)
• Unalloyed titanium (<200 HB <700 N/mm²)
• Beta-brass, bronze (<200 HB <700 N/mm²)
• Structural steel and case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Free-cutting stainless steel (<250 HB <850 N/mm²)
• Lamellar cast iron (<150 HB >500 N/mm²)
• Unalloyed titanium (<200 HB <700 N/mm²)
• Beta-brass, bronze (<200 HB <700 N/mm²)
Tekniske informationer
Egenskaber
| Diameter | 1.5 mm |
|---|---|
| Længde i alt | 51 mm |
| Snitlængde | 25 mm |
| Firkantet | 1.6 mm |
At vise UNSPSC/ECL@SS
- Udsolgt
