Klassisk kilerem Gates D315 32X8082LP/8007LI HIPOWER

Hi-Power D

Se tekniske oplysninger

Referencer

Gates:D315 32X8082LP/8007LI HIPOWER
Rubix:140709
producent:90052315
EAN:5412571052770
brand logo

Teknisk oversigt

Profild/32
Remnr.d315
Indvendig længde8007 mm
Se alle karateristika

oplysninger om produktet : D315 32X8082LP/8007LI HI-POWER® - GATES


Wrapped V-belt with traditional profile. The arched top, concave flanks and round edges guarantee a uniform tensile stress and even contact with the pulley grooves. The service life is extended and wear of the pulleys is reduced. Reliability and efficiency result in an excellent price/quality ratio. Lower replacement and maintenance costs thanks to a longer service life.

Styrker

• Oil and heat resistant.
• Static conductive (ISO 1813).
• Meets the standards of the ATEX directives.
• UNISET tuning system.

Tekniske informationer


Egenskaber
Profild/32
Remnr.d315
Indvendig længde8007 mm
Vejledende længde8082 mm
Øvre bredde32 mm
Højde19 mm
Udvendig længde8133 mm
Materialecr
Sektion32 mm
7.482,54 kr. Ex moms
/ Styk
9.353,17 kr. Inkl moms
  • Tilgængelig - Leveringsdato på forespørgsel