Sektionsskive Bahco 3912-125-T41-IM
High-Performance Cutting Disc
Se tekniske oplysningerSe dokumenterReferencer
Bahco:3912-125-T41-IM
Rubix:6293291
EAN:7314150454815

Dokumenter
oplysninger om produktet : KAPPESKIVE 125X1.0 A60R INOX / METAL (4 stjerner)
Free of Iron, Sulphur and Chloride
OSA certified, in accordance with EN12413
3911- series 5 star quality:
High performance discs for cutting all types of stainless steel and metal
Extended product life resulting in less downtime and waste
Optimal material removal rate
Reduced risk of muscle fatigue due to low vibration
3912- series 4 star quality:
Great performance discs for cutting all types of stainless steel and metal
For general purpose cutting in metal
Long product life
OSA certified, in accordance with EN12413
3911- series 5 star quality:
High performance discs for cutting all types of stainless steel and metal
Extended product life resulting in less downtime and waste
Optimal material removal rate
Reduced risk of muscle fatigue due to low vibration
3912- series 4 star quality:
Great performance discs for cutting all types of stainless steel and metal
For general purpose cutting in metal
Long product life
Styrker
Abrasive High-Performance Cutting Discs for General Purpose Inox & Metal
Applikationer
Cutting
Tekniske informationer
Egenskaber
| Diameter | 125 mm |
|---|---|
| Tykkelse | 1 mm |
| Slibemateriale | aluminiumoxid |
| Oprømningsdiameter | 22.23 mm |
| Anvendelse | cutting |
| Form | round |
| Maksimumshastighed | 80 m/s |
| Serie | 3912 |
At vise UNSPSC/ECL@SS
13,32 kr. Ex moms
/ Styk
16,65 kr. Inkl moms
- Tilgængelig
