Referencer
Bosch:GIC 12V-4-23 C
Rubix:6440723
producent:0601241500
EAN:4059952657301
oplysninger om produktet : Inspection camera, GIC12V-4-23 C CARTON - 4059952657301 - Bosch
The GIC 12V-4-23 C Professional inspection camera is the ideal tool for air conditioning technicians, car mechanics or electricians. It has a large 4. 3" screen that displays clear, high-resolution images with 800 x 480 pixels, enabling fast and intuitive analysis of pipes, channels or other hard-to-reach places. Thanks to the practical “Up” display with arrow to the up, the image orientation is easily recognizable. This ergonomic camera is very robust for use on harsh construction sites and in hard-to-reach places. The camera head meets Protection class IP67 and is therefore protected against dust and short immersion in water; the entire device is protected against dust and splash water according to IP54.
Styrker
•High resolution of 800 x 480 pixels guarantees clear image quality on a large 4. 3" screen
The convenient “up” display always shows upwards for optimal user orientation
Ideal for Protection against dust and water on rough construction sites thanks to IP Protection classes
The convenient “up” display always shows upwards for optimal user orientation
Ideal for Protection against dust and water on rough construction sites thanks to IP Protection classes
Applikationer
This inspection camera is ideal for numerous artisanal applications such as inspections of interior distribution boxes, pipes and wall vehicle rooms, as well as for hydraulic systems and automotive applications.
Tekniske informationer
Egenskaber
| Sondediameter | 8.3 mm |
|---|
At vise UNSPSC/ECL@SS
2.920,59 kr. Ex moms
/ Styk
3.650,74 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel













