Referencer
Portwest:FR41YER5XL
Rubix:6392870
producent:FR41YER5XL
EAN:5036108293469

oplysninger om produktet : Sealtex Flame Hi-Vis Jacket, Yellow, Size 5XL - FR41YER5XL - PORTWEST
This lightweight waterproof and windproof jacket offers excellent protection in harsh or foul weather conditions. Features include a studded storm flap, front flapped pockets and adjustable cuffs. Heat sealed EN ISO 20471 reflective tape for added visibility.
Styrker
• Waterproof with welded seams to prevent water penetration
• Durable and stretchy with wipe clean finish
• Concealed stud and zip fastening
• Stud adjustable cuffs for a secure fit
• Heat applied flame resistant tape
• Hood for added protection against the elements
• Two-way front plastic moulded zip for quick and easy access
• 2 pockets for secure storage
• CE certified
• CE-CAT III
• UKCA marked
• Durable and stretchy with wipe clean finish
• Concealed stud and zip fastening
• Stud adjustable cuffs for a secure fit
• Heat applied flame resistant tape
• Hood for added protection against the elements
• Two-way front plastic moulded zip for quick and easy access
• 2 pockets for secure storage
• CE certified
• CE-CAT III
• UKCA marked
Tekniske informationer
Egenskaber
| Farve | gul |
|---|---|
| Størrelse | 5xl |
| Høj visibilitet | ja |
| Hovedmaterialet | polyester |
| Sekundær farve | ingen sekundærfarve |
| Flammebestandighed | en iso 14116 index 1 (vlamwerend) |
At vise UNSPSC/ECL@SS
1.136,36 kr. Ex moms
/ Styk
1.420,45 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel